- Engine Filter
| Width (in) | 7.48 |
| Height (mm) | 370.4 |
| Length (mm) | 484.2 |
| Width | 7.48 in, 190 mm |
| Length | 19.06 in, 484.2 mm |
| Height (in) | 14.58 |
| Height | 14.58 in, 370.4 mm |
| Width (mm) | 190 |
| Length (in) | 19.06 |
| Efficiency Test Std | ISO 5011 |
| Media Brand | PowerCore® |
| Type | Engine |
| Efficiency | 99.95 |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 6.173 LB |
| EAN or UPC | 742330230909 |

