- Engine Filter
| Width | 7.48 in, 190 mm |
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 190 |
| Height (mm) | 370.4 |
| Length (in) | 23.2 |
| Height (in) | 14.58 |
| Length (mm) | 589.4 |
| Width (in) | 7.48 |
| Media Brand | PowerCore® |
| Height | 14.58 in, 370.4 mm |
| Length | 23.2 in, 589.4 mm |
| Style | Panel |
| Efficiency | 99.95 |
| Type | Engine |
| Media Type | Cellulose |
| Weight | 7.055 LB |
| EAN or UPC | 742330230923 |

