- 7 in Inlet Diameter
- 6 in Outlet Diameter
| Restriction LR | 3.99 inH2O, 101.3 mmH2O |
| Rated Flow HR | 1398.46 cfm, 39.6 m3/min |
| Rated Flow LR | 999.41 cfm, 28.3 m3/min |
| Overall Length | 14.59 in, 370.5 mm |
| Inlet Diameter | 7 in, 177.8 mm |
| Body Dia. [Max] | 11 in, 279.4 mm |
| Style | Disposable |
| Restriction MR | 5.58 inH2O, 141.7 mmH2O |
| Rated Flow MR | 1200.70 cfm, 34 m3/min |
| Body Length | 13 in, 330.2 mm |
| Efficiency | 99.9 |
| Restriction HR | 7.42 inH2O, 188.5 mmH2O |
| Outlet Diameter | 6 in, 152.4 mm |
| Weight | 11.7 LB |
| EAN or UPC | 7423302246328 |
-
Prop 65


