- 2.11 in Inside Diameter
- 6.97 in Outside Diameter
| Inner Diameter (mm) | 53.56 |
| Inner Diameter (in) | 2.11 |
| I.D. | 2.11 in, 53.56 mm |
| O.D. | 6.97 in, 177.03 mm |
| Length (mm) | 245.36 |
| Outer Diameter (mm) | 177.03 |
| Length (in) | 9.66 |
| Length | 9.66 in, 245.36 mm |
| Outer Diameter (in) | 6.97 |
| Type | Ventilation |
| Weight | 1.6 LB |
| EAN or UPC | 7423302246564 |

