- 1.61 in Inside Diameter
- 5.09 in Outside Diameter
| Inner Diameter (in) | 1.61 |
| O.D. | 5.09 in, 129.3 mm |
| Outer Diameter (in) | 5.09 |
| Inner Diameter (mm) | 40.86 |
| Length | 8.02 in, 203.7 mm |
| Outer Diameter (mm) | 129.3 |
| Length (in) | 8.02 |
| I.D. | 1.61 in, 40.86 mm |
| Length (mm) | 203.7 |
| Type | Ventilation |
| Weight | 0.95 LB |
| EAN or UPC | 7423302246946 |

