- Ventilation Filter
| Width | 9.84 in, 250 mm |
| Width (in) | 9.84 |
| Length (in) | 9.84 |
| Height (mm) | 25 |
| Height | 0.98 in, 25 mm |
| Length | 9.84 in, 250 mm |
| Length (mm) | 250 |
| Height (in) | 0.98 |
| Width (mm) | 250 |
| Type | Ventilation |
| Style | Panel |
| Weight | 0.5 LB |
| EAN or UPC | 7423302250288 |
| Width | 9.84 in, 250 mm |
| Width (in) | 9.84 |
| Length (in) | 9.84 |
| Height (mm) | 25 |
| Height | 0.98 in, 25 mm |
| Length | 9.84 in, 250 mm |
| Length (mm) | 250 |
| Height (in) | 0.98 |
| Width (mm) | 250 |
| Type | Ventilation |
| Style | Panel |
| Weight | 0.5 LB |
| EAN or UPC | 7423302250288 |