- Safety Filter
| Height | 1.46 in, 37 mm |
| Length (mm) | 146 |
| Width (in) | 5.43 |
| Width (mm) | 138 |
| Height (mm) | 37 |
| Height (in) | 1.46 |
| Width | 5.43 in, 138 mm |
| Length | 5.75 in, 146 mm |
| Length (in) | 5.75 |
| Style | Panel |
| Type | Safety |
| Media Type | Safety |
| Weight | 0.5 LB |
| EAN or UPC | 742330225813 |

