- Ventilation Filter
| Length | 14.49 in, 368 mm |
| Height | 2.32 in, 59 mm |
| Width | 6.09 in, 154.8 mm |
| Length (in) | 14.49 |
| Width (mm) | 154.8 |
| Width (in) | 6.09 |
| Length (mm) | 368 |
| Height (in) | 2.32 |
| Height (mm) | 59 |
| Style | Panel |
| Type | Ventilation |
| Weight | 0.75 LB |
| EAN or UPC | 742330229385 |
-
Prop 65


