- Ventilation Filter
| Height | 1.44 in, 36.7 mm |
| Width | 6.5 in, 165 mm |
| Length | 15.75 in, 400 mm |
| Length (mm) | 400 |
| Width (in) | 6.5 |
| Length (in) | 15.75 |
| Height (in) | 1.44 |
| Width (mm) | 165 |
| Height (mm) | 36.7 |
| Type | Ventilation |
| Style | Panel |
| Weight | 0.661 LB |
| EAN or UPC | 742330229408 |

