- Ventilation Filter
| Height (mm) | 59 |
| Width (in) | 5.9 |
| Height | 2.32 in, 59 mm |
| Length (in) | 12.78 |
| Length | 12.78 in, 324.6 mm |
| Width | 5.9 in, 149.8 mm |
| Width (mm) | 149.8 |
| Height (in) | 2.32 |
| Length (mm) | 324.6 |
| Style | Panel |
| Type | Ventilation |
| Weight | 0.661 LB |
| EAN or UPC | 742330229415 |

