- Ventilation Filter
| Height (in) | 2.32 |
| Height | 2.32 in, 59 mm |
| Width | 4.78 in, 121.4 mm |
| Length | 10.65 in, 270.4 mm |
| Width (in) | 4.78 |
| Length (in) | 10.65 |
| Height (mm) | 59 |
| Length (mm) | 270.4 |
| Width (mm) | 121.4 |
| Type | Ventilation |
| Style | Panel |
| Weight | 0.661 LB |
| EAN or UPC | 742330229422 |

