- Ventilation Filter
| Length | 12.5 in, 317.5 mm |
| Length (mm) | 317.5 |
| Width | 7.07 in, 179.5 mm |
| Height | 1.79 in, 45.5 mm |
| Width (in) | 7.07 |
| Width (mm) | 179.5 |
| Length (in) | 12.5 |
| Height (in) | 1.79 |
| Height (mm) | 45.5 |
| Type | Ventilation |
| Style | Panel |
| Weight | 1.1 LB |
| EAN or UPC | 7423302294466 |
-
Prop 65


