- Ventilation Filter
| Width | 3.94 in, 100.1 mm |
| Width (in) | 3.94 |
| Length | 19.69 in, 500.2 mm |
| Length (in) | 19.69 |
| Height (in) | 3.57 |
| Width (mm) | 100.1 |
| Height | 3.57 in, 90.7 mm |
| Length (mm) | 500.2 |
| Height (mm) | 90.7 |
| Type | Ventilation |
| Style | Panel |
| Weight | 3.7 LB |
| EAN or UPC | 7423302294602 |

