- Engine Filter
| Length (in) | 19.11 |
| Height (in) | 8.43 |
| Height (mm) | 214.1 |
| Length (mm) | 485.3 |
| Width (mm) | 214.1 |
| Width (in) | 8.43 |
| Efficiency Test Std | ISO 5011 |
| Length | 19.11 in, 485.3 mm |
| Height | 8.43 in, 214.1 mm |
| Width | 8.43 in, 214.1 mm |
| Media Brand | PowerCore® |
| Type | Engine |
| Style | Panel |
| Efficiency | Up to 99.95% |
| Media Type | Cellulose |
| Weight | 1.0 LB |
| EAN or UPC | 742330228814 |
-
Prop 65


