- Primary Filter
applications
- INGERSOLL RAND COMPRESSORS
| Outside Dia. | 8.82 in, 224 mm |
| Inner Diameter (mm) | 140.5 |
| Length | 16.73 in, 424.9 mm |
| Length (in) | 16.73 |
| Length (mm) | 424.9 |
| Outer Diameter (in) | 8.82 |
| Outer Diameter (mm) | 224 |
| Inner Diameter (in) | 5.53 |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 5.53 in, 140.5 mm |
| Style | Radialseal |
| O.D. | 8.82 in, 224 mm |
| Weight | 4.41 LB |
| EAN or UPC | 742330229064 |
-
Prop 65


