- Safety Filter
applications
- INGERSOLL-RAND 4IRD5AE ENGINE
| Length (mm) | 400 |
| Inner Diameter (mm) | 95.3 |
| Length | 15.75 in, 400 mm |
| Inner Diameter (in) | 3.75 |
| Outside Dia. | 5.69 in, 144.5 mm |
| Outer Diameter (mm) | 144.5 |
| Outer Diameter (in) | 5.69 |
| Length (in) | 15.75 |
| Type | Safety |
| O.D. | 5.69 in, 144.5 mm |
| Media Type | Safety |
| I.D. | 3.75 in, 95.3 mm |
| Style | Radialseal |
| Weight | 1.76 LB |
| EAN or UPC | 742330229057 |
-
Prop 65


