- Safety Filter
| Inner Diameter (mm) | 108.5 |
| Outer Diameter (in) | 5.94 |
| Length | 21.25 in, 539.8 mm |
| Inner Diameter (in) | 4.27 |
| Outside Dia. | 5.94 in, 150.9 mm |
| Outer Diameter (mm) | 150.9 |
| Length (in) | 21.25 |
| Length (mm) | 539.8 |
| O.D. | 5.94 in, 150.9 mm |
| I.D. | 4.27 in, 108.5 mm |
| Media Type | Safety |
| Type | Safety |
| Weight | 2.0 LB |
| EAN or UPC | 742330230930 |

