- Safety Filter
| Length | 27.93 in, 709.5 mm |
| Length (mm) | 709.5 |
| Outer Diameter (in) | 7.26 |
| Outside Dia. | 7.26 in, 184.3 mm |
| Length (in) | 27.93 |
| Outer Diameter (mm) | 184.3 |
| Inner Diameter (in) | 5.67 |
| Inner Diameter (mm) | 144 |
| Type | Safety |
| O.D. | 7.26 in, 184.3 mm |
| Media Type | Safety |
| I.D. | 5.67 in, 144 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330230978 |

