- Primary Filter
| Height | 7.7 in, 195.7 mm |
| Media Type | Cellulose |
| Type | Primary |
| Style | Obround |
| Efficiency | 99.9 |
| Length | 11.9 in, 302.3 mm |
| Width | 6.66 in, 169.1 mm |
| Efficiency Test Std | ISO 5011 |
| Weight | 5.0 LB |
| EAN or UPC | 742330230862 |
| Height | 7.7 in, 195.7 mm |
| Media Type | Cellulose |
| Type | Primary |
| Style | Obround |
| Efficiency | 99.9 |
| Length | 11.9 in, 302.3 mm |
| Width | 6.66 in, 169.1 mm |
| Efficiency Test Std | ISO 5011 |
| Weight | 5.0 LB |
| EAN or UPC | 742330230862 |