- Primary Filter
| Length | 15.38 in, 390.7 mm |
| Media Type | Cellulose |
| Type | Primary |
| Style | Obround |
| Efficiency | Up to 99.95% |
| Height | 9.38 in, 238.2 mm |
| Width | 10.11 in, 256.9 mm |
| Efficiency Test Std | ISO 5011 |
| Weight | 2.3 LB |
| EAN or UPC | 742330231784 |
| Length | 15.38 in, 390.7 mm |
| Media Type | Cellulose |
| Type | Primary |
| Style | Obround |
| Efficiency | Up to 99.95% |
| Height | 9.38 in, 238.2 mm |
| Width | 10.11 in, 256.9 mm |
| Efficiency Test Std | ISO 5011 |
| Weight | 2.3 LB |
| EAN or UPC | 742330231784 |