- Ventilation Filter
| Height (mm) | 29 |
| Length (in) | 8.94 |
| Width (in) | 7.87 |
| Length | 8.94 in, 227 mm |
| Height (in) | 1.14 |
| Width (mm) | 200 |
| Length (mm) | 227 |
| Width | 7.87 in, 200 mm |
| Height | 1.14 in, 29 mm |
| Style | Panel |
| Type | Ventilation |
| Weight | 0.264 LB |
| EAN or UPC | 742330232026 |

