- Safety Filter
| Length (mm) | 505.7 |
| Inner Diameter (in) | 5.85 |
| Length | 19.91 in, 505.7 mm |
| Length (in) | 19.91 |
| Outside Dia. | 7.19 in, 182.5 mm |
| Outer Diameter (mm) | 182.5 |
| Inner Diameter (mm) | 148.6 |
| Outer Diameter (in) | 7.19 |
| O.D. | 7.19 in, 182.5 mm |
| Media Type | Safety |
| Style | Radialseal |
| Type | Safety |
| I.D. | 5.85 in, 148.6 mm |
| Weight | 3.1 LB |
| EAN or UPC | 742330232279 |
-
Prop 65


