- Primary Filter
applications
- FORD FA1928
| Length (in) | 9.95 |
| Width (mm) | 172.8 |
| Height | 9.53 in, 242 mm |
| Width | 6.8 in, 172.8 mm |
| Width (in) | 6.8 |
| Height (in) | 9.53 |
| Efficiency Test Std | ISO 5011 |
| Length | 9.95 in, 252.8 mm |
| Height (mm) | 242 |
| Length (mm) | 252.8 |
| Media Type | Cellulose, Flame Retardant |
| Style | Obround |
| Efficiency | 98.5 |
| Type | Primary |
| Weight | 1.84 LB |
| EAN or UPC | 742330233979 |

