- Primary Filter
| Type | Primary |
| Media Type | Cellulose |
| Height | 11.2 in, 284.6 mm |
| Width | 8.07 in, 205 mm |
| Style | Obround |
| Length | 13.41 in, 340.7 mm |
| Weight | 5.132 LB |
| EAN or UPC | 742330235171 |
| Type | Primary |
| Media Type | Cellulose |
| Height | 11.2 in, 284.6 mm |
| Width | 8.07 in, 205 mm |
| Style | Obround |
| Length | 13.41 in, 340.7 mm |
| Weight | 5.132 LB |
| EAN or UPC | 742330235171 |