- Primary Filter
| Type | Primary |
| Height | 11.21 in, 284.8 mm |
| Length | 12.83 in, 325.8 mm |
| Width | 4.87 in, 123.7 mm |
| Style | Obround |
| Weight | 2.87 LB |
| EAN or UPC | 742330235195 |
| Type | Primary |
| Height | 11.21 in, 284.8 mm |
| Length | 12.83 in, 325.8 mm |
| Width | 4.87 in, 123.7 mm |
| Style | Obround |
| Weight | 2.87 LB |
| EAN or UPC | 742330235195 |