- Safety Filter
| Style | Panel |
| Width | 5.67 in, 144 mm |
| Length | 15.04 in, 382 mm |
| Height | 1.99 in, 50.5 mm |
| Media Type | Safety |
| Type | Safety |
| Weight | 1.3 LB |
| EAN or UPC | 742330236000 |
| Style | Panel |
| Width | 5.67 in, 144 mm |
| Length | 15.04 in, 382 mm |
| Height | 1.99 in, 50.5 mm |
| Media Type | Safety |
| Type | Safety |
| Weight | 1.3 LB |
| EAN or UPC | 742330236000 |