- Primary Filter
| Height | 1.92 in, 48.8 mm |
| Type | Primary |
| Width | 11.37 in, 288.9 mm |
| Efficiency Test Std | ISO 5011 |
| Style | Panel |
| Length | 12.36 in, 313.9 mm |
| Efficiency | 98.5 |
| Weight | 1.764 LB |
| EAN or UPC | 742330238264 |
| Height | 1.92 in, 48.8 mm |
| Type | Primary |
| Width | 11.37 in, 288.9 mm |
| Efficiency Test Std | ISO 5011 |
| Style | Panel |
| Length | 12.36 in, 313.9 mm |
| Efficiency | 98.5 |
| Weight | 1.764 LB |
| EAN or UPC | 742330238264 |