- Primary Filter
| Width | 9.77 in, 248.13 mm |
| Length | 12.69 in, 322.3 mm |
| Height | 2.64 in, 67.16 mm |
| Style | Panel |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Efficiency | 99.44 |
| Weight | 1.544 LB |
| EAN or UPC | 742330238240 |
| Width | 9.77 in, 248.13 mm |
| Length | 12.69 in, 322.3 mm |
| Height | 2.64 in, 67.16 mm |
| Style | Panel |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Efficiency | 99.44 |
| Weight | 1.544 LB |
| EAN or UPC | 742330238240 |