- Ventilation Filter
| Width | 3.82 in, 97 mm |
| Type | Ventilation |
| Style | Panel |
| Height | 1.46 in, 37 mm |
| Length | 14.67 in, 372.5 mm |
| Media Type | Cellulose |
| Weight | 1.0 LB |
| EAN or UPC | 742330240922 |
-
Prop 65
| Width | 3.82 in, 97 mm |
| Type | Ventilation |
| Style | Panel |
| Height | 1.46 in, 37 mm |
| Length | 14.67 in, 372.5 mm |
| Media Type | Cellulose |
| Weight | 1.0 LB |
| EAN or UPC | 742330240922 |
Prop 65