- Primary Filter
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Efficiency Test Std | ISO 5011 |
| O.D. | 9.29 in, 236 mm |
| Style | Radialseal |
| I.D. | 6.81 in, 173 mm |
| Type | Primary |
| Length | 22.05 in, 560 mm |
| Weight | 6.834 LB |
| EAN or UPC | 742330242070 |
-
Prop 65
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Efficiency Test Std | ISO 5011 |
| O.D. | 9.29 in, 236 mm |
| Style | Radialseal |
| I.D. | 6.81 in, 173 mm |
| Type | Primary |
| Length | 22.05 in, 560 mm |
| Weight | 6.834 LB |
| EAN or UPC | 742330242070 |
Prop 65