- Primary Filter
| Outside Dia. | 9.33 in, 237 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 147.4 |
| Length (in) | 25.04 |
| Inner Diameter (in) | 5.8 |
| Outer Diameter (in) | 9.33 |
| Length | 25.04 in, 636 mm |
| Outer Diameter (mm) | 237 |
| Length (mm) | 636 |
| O.D. | 9.33 in, 237 mm |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 5.8 in, 147.4 mm |
| Style | Radialseal |
| Efficiency | 99.9 |
| Weight | 6.834 LB |
| EAN or UPC | 742330235683 |
-
Prop 65


