- 1.81 in Outside Diameter
- Cartridge Style
| O.D. | 1.81 in, 46 mm |
| Collapse Burst (mm) | 3047 |
| Efficiency Beta | 45 Micron @ Beta 2 |
| Inner Diameter (in) | 0.71 |
| I.D. | 0.71 in, 18 mm |
| Outer Diameter (mm) | 46 |
| Outer Diameter (in) | 1.81 |
| Efficiency Beta 2 | 45 micron |
| Inner Diameter (mm) | 18 |
| Length (in) | 5.98 |
| Collapse Burst (in) | 210.1 |
| Media Type | Wire Mesh |
| Primary Application | ORENSTEIN & KOPPEL 1425534 |
| Length | 5.98 in, 152 mm |
| Length (mm) | 152 |
| Style | Cartridge |
| Collapse Burst | 3047.24 psi, 210.1 bar |
| Weight | 0.75 LB |
| EAN or UPC | 742330122457 |

