- Hydraulic Indicator Assembly
| Filter Series | FPK02 |
| Type | AC/DC Normally Open or Closed |
| By-Pass Pressure | 87 psi |
| Series | FPK02 |
| Style | Electrical |
| Contact Type | Open, Closed |
| Electrical Type | AC / DC |
| Indicator Actuation | 87 psid |
| Weight | 0.4 LB |
| EAN or UPC | 742330116579 |

