- SAE-12 Inlet Size
- SAE-12 Outlet Size
description
- High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.
features
- Inline mounting
- Cartridge-style element
| Length | 3.7 in, 94 mm |
| Height (in) | 4.49 |
| Length (mm) | 94 |
| Bypass Valve Setting LR (PSI) | 87 psi |
| Bypass Valve Setting LR (BAR) | 6 bar |
| Filter Series | FPK02 |
| Length (in) | 3.7 |
| Series | FPK02 |
| Height (mm) | 114 |
| Thread Size | M68 x 1.5 |
| Inlet Size | SAE-12 |
| Family Name | FPK02 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | M68 x 1.5 |
| Outlet Size | SAE-12 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 87.02 psi, 6 bar |
| Height | 4.49 in, 114 mm |
| Reverse Flow Check Valve | Yes |
| Weight | 5.1 LB |
| EAN or UPC | 742330113165 |

