Product details
- 2.82 in Outside Diameter
- Cartridge Style
Specifications
Efficiency Beta | 11 Micron @ Beta 1000 |
O.D. | 2.82 in, 71.6 mm |
Collapse Burst (in) | 10 |
Outer Diameter (in) | 2.82 |
Collapse Burst (mm) | 145 |
Inner Diameter (in) | 0.79 |
I.D. | 0.79 in, 20 mm |
Length | 13.78 in, 350 mm |
Outer Diameter (mm) | 71.6 |
Primary Application | TAMROCK 04004080 |
Inner Diameter (mm) | 20 |
Media Type | Synthetic |
Length (in) | 13.78 |
Length (mm) | 350 |
Efficiency Beta 1000 | 11 micron |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 0.95 LB |
EAN or UPC | 742330127452 |