- 4.58 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Media Brand | Synteq XP™ |
| Outer Diameter (mm) | 116.4 |
| Length (in) | 11.61 |
| Length (mm) | 295 |
| Collapse Burst (mm) | 203 |
| Length | 11.61 in, 295 mm |
| O.D. | 4.58 in, 116.4 mm |
| Efficiency Beta 200 | 11 micron |
| Media Type | Synteq XP |
| Efficiency Beta | 13 Micron @ Beta 1000, 11 Micron @ Beta 200 |
| Efficiency Beta 1000 | 13 micron |
| Outer Diameter (in) | 4.58 |
| Collapse Burst (in) | 14 |
| Thread Size | 1 3/8-12 UN |
| Collapse Burst | 203.05 psi, 14 bar |
| Style | Spin-On |
| Weight | 4.5 LB |
| EAN or UPC | 742330129043 |

