- 3.78 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 3.78 |
| Efficiency Beta 2 | 27 micron |
| Bypass Valve Setting HR (PSI) | 2.75 psi |
| Outer Diameter (mm) | 96 |
| Bypass Valve Setting LR (PSI) | 33 psi |
| Gasket OD (in) | 2.83 |
| Length (mm) | 207 |
| Efficiency Beta | 27 Micron @ Beta 2 |
| Bypass Valve Setting HR (BAR) | 40 bar |
| Gasket ID (in) | 2.44 |
| O.D. | 3.78 in, 96 mm |
| Length | 8.15 in, 207 mm |
| Thread Size | 1-12 UN |
| Gasket OD (mm) | 72 |
| Length (in) | 8.15 |
| Gasket ID (mm) | 62 |
| Media Type | Cellulose |
| Bypass Valve Setting LR (BAR) | 2.25 bar |
| Bypass Valve Setting HR | 39.89 psi, 2.75 bar |
| Bypass Valve Setting LR | 32.63 psi, 2.25 bar |
| Gasket O.D. | 2.83 in, 72 mm |
| Style | Spin-On |
| Bypass Valve | Yes |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330147672 |

