- 4.25 in Outside Diameter
- M40 x 2 Thread Size
- Spin-On Style
| Style | Spin-On |
| Gasket O.D. | 4.06 in, 103 mm |
| Length | 9.06 in, 230 mm |
| O.D. | 4.25 in, 108 mm |
| Thread Size | M40 x 2 |
| Media Type | Cellulose |
| Gasket I.D. | 3.66 in, 93 mm |
| Efficiency Beta 200 | 27 micron |
| Weight | 2.645 LB |
| EAN or UPC | 742330165973 |

