- 4.58 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Length (mm) | 296 |
| Outer Diameter (in) | 4.58 |
| Gasket ID (mm) | 63 |
| Outer Diameter (mm) | 116.4 |
| Media Type | Synthetic |
| Gasket OD (mm) | 70 |
| Efficiency Beta | 8 Micron @ Beta 1000, 7 Micron @ Beta 200 |
| Length (in) | 11.65 |
| Gasket ID (in) | 2.48 |
| Length | 11.65 in, 296 mm |
| Primary Application | CASE/CASE IH 254353A1 |
| Gasket OD (in) | 2.76 |
| Efficiency Beta 200 | 7 micron |
| Thread Size | 1 3/8-12 UN |
| Efficiency Beta 1000 | 8 micron |
| O.D. | 4.58 in, 116.4 mm |
| Style | Spin-On |
| Gasket O.D. | 2.76 in, 70 mm |
| Gasket I.D. | 2.48 in, 63 mm |
| Weight | 4.4 LB |
| EAN or UPC | 742330180341 |

