- 3.82 in Outside Diameter
- 2-16 UN Thread Size
- Spin-On Style
| Gasket ID (mm) | 63.1 |
| Primary Application | DANA 4209440 |
| Gasket OD (in) | 2.76 |
| O.D. | 3.82 in, 97 mm |
| Thread Size | 2-16 UN |
| Length (mm) | 181 |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.82 |
| Gasket OD (mm) | 70.15 |
| Length | 7.13 in, 181 mm |
| Efficiency Beta | 11 Micron @ Beta 1000, 9 Micron @ Beta 200 |
| Gasket ID (in) | 2.48 |
| Efficiency Beta 200 | 9 micron |
| Bypass Valve Setting LR (PSI) | 41 psi |
| Outer Diameter (mm) | 97 |
| Length (in) | 7.13 |
| Bypass Valve Setting LR (BAR) | 2.8 bar |
| Efficiency Beta 1000 | 11 micron |
| Gasket O.D. | 2.76 in, 70.15 mm |
| Gasket I.D. | 2.48 in, 63.1 mm |
| Bypass Valve Setting LR | 40.61 psi, 2.8 bar |
| Style | Spin-On |
| Bypass Valve | Yes |
| Weight | 2.4 LB |
| EAN or UPC | 742330182369 |

