- 5.33 in Outside Diameter
- M39 x 1.5 Thread Size
- Spin-On Style
| Gasket ID (in) | 3.94 |
| Length (mm) | 306 |
| Gasket ID (mm) | 100 |
| Efficiency 99% | 10 micron |
| Length | 12.05 in, 306 mm |
| Gasket O.D. | 4.33 in, 110 mm |
| Gasket OD (in) | 4.33 |
| Outer Diameter (mm) | 135.5 |
| O.D. | 5.33 in, 135.5 mm |
| Gasket I.D. | 3.94 in, 100 mm |
| Outer Diameter (in) | 5.33 |
| Efficiency Test Std | SAE J1985 |
| Style | Spin-On |
| Thread Size | M39 x 1.5 |
| Length (in) | 12.05 |
| Gasket OD (mm) | 110 |
| Media Type | Synthetic |
| Weight | 5.68 LB |
| EAN or UPC | 742330186718 |

