- 2.72 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 9 Micron @ Beta 1000, 7 Micron @ Beta 200 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 32 |
| Length | 5 in, 127 mm |
| O.D. | 2.72 in, 69 mm |
| Outer Diameter (mm) | 69 |
| Efficiency Beta 200 | 7 micron |
| Outer Diameter (in) | 2.72 |
| Length (mm) | 127 |
| Collapse Burst (mm) | 1160 |
| Inner Diameter (in) | 1.26 |
| Primary Application | TIMBERJACK F058437 |
| Length (in) | 5 |
| Collapse Burst (in) | 80 |
| Efficiency Beta 1000 | 9 micron |
| I.D. | 1.26 in, 32 mm |
| Style | Cartridge |
| Collapse Burst | 1160.3 psi, 80 bar |
| Weight | 0.8 LB |
| EAN or UPC | 742330190050 |

