- 3.46 in Outside Diameter
- Cartridge Style
| Length | 15.04 in, 382 mm |
| Overall Length (in) | 16.96 |
| Outer Diameter (mm) | 88 |
| Overall Length (mm) | 430.7 |
| Filter Series | SRK Combo |
| Length (mm) | 382 |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.46 |
| Efficiency Beta 1000 | 13 micron |
| Inner Diameter (mm) | 42 |
| Length (in) | 15.04 |
| I.D. | 1.65 in, 42 mm |
| Collapse Burst (in) | 10 |
| Collapse Burst (mm) | 145 |
| Inner Diameter (in) | 1.65 |
| O.D. | 3.46 in, 88 mm |
| Media Type | Synthetic |
| Style | Cartridge |
| Overall Length | 16.96 in, 430.7 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Series | SRK Combo |
| Weight | 2.3 LB |
| EAN or UPC | 742330192559 |

