- 4.55 in Outside Diameter
| Material | Plastic |
| O.D. | 4.55 in, 115.5 mm |
| Thread Size | M94 x 3 |
| Length | 1.73 in, 44 mm |
| Series | FIK |
| Weight | 0.3 LB |
| EAN or UPC | 742330973165 |
| Material | Plastic |
| O.D. | 4.55 in, 115.5 mm |
| Thread Size | M94 x 3 |
| Length | 1.73 in, 44 mm |
| Series | FIK |
| Weight | 0.3 LB |
| EAN or UPC | 742330973165 |