- 3.78 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Thread Size | 1 1/8-16 UN |
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 72 mm |
| Length | 5.67 in, 144 mm |
| Efficiency Test Std | ISO 16889 |
| Type | Full-Flow |
| Media Type | Synthetic |
| Efficiency 50% | 7 micron |
| O.D. | 3.78 in, 96 mm |
| Efficiency 95% | 14 micron |
| Collapse Burst | 217.56 psi, 15 bar |
| Weight | 1.984 LB |
| EAN or UPC | 742330969915 |

