- 3.64 in Outside Diameter
- Full-Flow
- Cartridge Style
| Length | 8.23 in, 209 mm |
| Media Brand | Synteq XP™ |
| O.D. | 3.64 in, 92.4 mm |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Length (mm) | 209 |
| Filter Series | FLK90 |
| Inner Diameter (mm) | 33.5 |
| Efficiency Beta 1000 | 11 micron |
| Collapse Burst (mm) | 145 |
| Overall Length (in) | 8.9 |
| Media Type | Synthetic |
| Efficiency Test Std | ISO 16889 |
| Outer Diameter (in) | 3.64 |
| Collapse Burst (in) | 10 |
| Maximum Operating Temperature | 121 °C |
| Overall Length (mm) | 226.1 |
| Length (in) | 8.23 |
| I.D. | 1.32 in, 33.5 mm |
| Outer Diameter (mm) | 92.4 |
| Inner Diameter (in) | 1.32 |
| Collapse Burst | 145.04 psi, 10 bar |
| Type | Full-Flow |
| Style | Cartridge |
| Overall Length | 8.9 in, 226.1 mm |
| Operating Temperature [Max] | 249.8 °F |
| Series | FLK90 |
| Weight | 1.1 LB |
| EAN or UPC | 7423309740638 |

