- 4.7 in Outside Diameter
| Overall Length | 14.13 in, 359 mm |
| O.D. | 4.7 in, 119.5 mm |
| Length | 12.01 in, 305 mm |
| Efficiency Beta 1000 | 14 micron |
| Efficiency Beta 200 | 12 micron |
| Weight | 2.204 LB |
| EAN or UPC | 742330239940 |
| Overall Length | 14.13 in, 359 mm |
| O.D. | 4.7 in, 119.5 mm |
| Length | 12.01 in, 305 mm |
| Efficiency Beta 1000 | 14 micron |
| Efficiency Beta 200 | 12 micron |
| Weight | 2.204 LB |
| EAN or UPC | 742330239940 |