- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 368 |
| Outer Diameter (in) | 6.83 |
| Outside Dia. | 6.83 in, 173.5 mm |
| Inner Diameter (in) | 3.49 |
| Bolt Hole Diameter (in) | 0.67 in |
| Overall Length (in) | 14.49 |
| Outer Diameter (mm) | 173.5 |
| Length | 14 in, 355.5 mm |
| Bolt Hole Diameter (mm) | 17 mm |
| Length (in) | 14 |
| Inner Diameter (mm) | 88.6 |
| Length (mm) | 355.5 |
| O.D. | 6.83 in, 173.5 mm |
| I.D. | 3.49 in, 88.6 mm |
| Efficiency | 99.9 |
| Style | Round |
| Bolt Hole Diameter | 0.67 in, 17 mm |
| Type | Primary |
| Overall Length | 14.49 in, 368 mm |
| Media Type | Cellulose |
| Weight | 3.0 LB |
| EAN or UPC | 742330117569 |

