- Primary Filter
applications
- DEUTZ 2319813
| Length (mm) | 197 |
| Overall Length (mm) | 209.7 |
| Overall Length (in) | 8.26 |
| Length | 7.76 in, 197 mm |
| Length (in) | 7.76 |
| Inner Diameter (mm) | 86.9 |
| Inner Diameter (in) | 3.42 |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 6.46 in, 164.1 mm |
| Outer Diameter (in) | 6.46 |
| Outer Diameter (mm) | 164.1 |
| Overall Length | 8.26 in, 209.7 mm |
| Media Type | Cellulose |
| O.D. | 6.46 in, 164.1 mm |
| Style | Round |
| Type | Primary |
| I.D. | 3.42 in, 86.9 mm |
| Efficiency | 99.9 |
| Weight | 2.1 LB |
| EAN or UPC | 742330047910 |

