- Primary Filter
applications
- FIAT 1930602
| Outer Diameter (in) | 9.61 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Overall Length (in) | 16.48 |
| Inner Diameter (in) | 6.04 |
| Bolt Hole Diameter (in) | 0.59 in |
| Overall Length (mm) | 418.7 |
| Length (mm) | 406 |
| Outside Dia. | 9.61 in, 244.2 mm |
| Outer Diameter (mm) | 244.2 |
| Bolt Hole Diameter (mm) | 15 mm |
| Length | 15.98 in, 406 mm |
| Inner Diameter (mm) | 153.3 |
| Length (in) | 15.98 |
| Overall Length | 16.48 in, 418.7 mm |
| Efficiency | 99.9 |
| O.D. | 9.61 in, 244.2 mm |
| Media Type | Cellulose |
| Style | Round |
| I.D. | 6.04 in, 153.3 mm |
| Bolt Hole Diameter | 0.59 in, 15 mm |
| Type | Primary |
| Weight | 5.75 LB |
| EAN or UPC | 742330048054 |

